Shop All Books
Edupress
Spanish in a Flash™ Set 2
Mfr # TCR62343
Zoro # G1425290
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Metal
- Includes 100 cards, 2 rings
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
Details
Color | Multi |
Material | Paper, Metal |
Includes | 100 cards, 2 rings |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Spanish vocabulary will get a boost with these one-of-a-kind flash cards! Our famous color-coded, hole-punched learning system allows students to separate and study one group of words at a time. Stunning photographs connect vocabulary with real life, and phonetic spellings aid in pronunciation of Spanish words. Sets are perfect for use with both Spanish and ELL instruction. The UV-coated cards feature colorful borders for easy sorting and storing, durable rounded corners, and pre-drilled holes for the sorting ring. Sets include 100, 21⁄2 x 4" vocabulary flash cards, two sort-and-store rings, a reproducible vocabulary chart and a Spanish pronunciation guide.
Set 2 — Expressions, Feelings, Months, Time and Money, Weather and Seasons, Clothing and The Home.
Set 2 — Expressions, Feelings, Months, Time and Money, Weather and Seasons, Clothing and The Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Card, Businss, Inkjt, We, Matte 40PK (AVE8877)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- SMARTMAX My First Animal Train (SMX410US)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK10 (43920)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- EDUPRESS Sight Words in a Flash Learning System - Set 1, Beginning (62315)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- EDUPRESS Fractions Flash Cards (TCR62053)
- EDUPRESS Math in a Flash™ Color-Coded Multiplication Flash Cards, 169 Cards (62432)
- TREND ENTERPRISES Telling Time Skill Drill Flash Cards (T53108)
- Edupress Books