Shop All Books
Edupress™
Multiplication Flash Cards - All Facts 0-12
Mfr # TCR62029
Zoro # G601242738
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 170 flashcards
- Recommended Grade Grade 3+
- Color Multi
- Recommended Age 8+ years
- Material Cardstock
Product Information
Details
Includes | 170 flashcards |
Recommended Grade | Grade 3+ |
Color | Multi |
Recommended Age | 8+ years |
Material | Cardstock |
Description
Teach and review multiplication facts individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 170 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- AVERY Avery® White Weatherproof Laser Shipping Labels, 1-1/3 x 4, 700/Pack (5522)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- ROARING SPRING Case of WB Record & Roll Teacher Notebooks, 11"x8.5", 44 sht, Attendance, Grades and Seating Chart (72900cs)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- JUNIOR LEARNING Counting Flash Cards (JL210)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- SCHOOL ZONE PUBLISHING Alphabet Flash Cards (04001)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 5 (9781644133149)
- Edupress™ Books