Shop All Books
Edupress
Division Flash Cards - All Facts 0-12
Mfr # TCR62030
Zoro # G4108648
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 170 flashcards
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Material Cardstock
- Color Multi
Product Information
Details
Includes | 170 flashcards |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Material | Cardstock |
Color | Multi |
Description
Teach and review division facts individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 170 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Incline File, Black (8601-5)
- FECHOMETAL USA Clip-Style Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FLS5312710NFMT)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- EDUPRESS Main Idea Practice Cards, Levels 2.0-3.5 (TCR63065)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- SIEVEKING The National Locksmith Guide Wafer Lock Reading Book (SVK-WLR-BOOK)
- Edupress Books