Shop All Toys & Games
Educational Insights
Teachable Touchables™ Texture Squares, 10 Pieces
Mfr # 3049
Zoro # G7551034
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-K
- Recommended Age 3-5 Years
- Includes 10 squares
- Material Fabric
Product Information
- Brand Educational Insights
- MFR # 3049
- Zoro # G7551034
- UPC # 86002030498
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK-K |
Recommended Age | 3-5 Years |
Includes | 10 squares |
Material | Fabric |
Description
Scratchy, slippery, silky, or soft? Young learners build tactile awareness and vocabulary skills as they interact with these twenty texture squares (ten different pairs) in a variety of "hands-on" activities. Each textured pillow or patch is approximately 2" to 3" in size to fit perfectly in small hands and in the handy cloth drawstring bag. Includes a "Tip Sheet" packed with fun activities that "touch" on matching, vocabulary, communication, and tactile discrimination skills. Grades Pre-K+ Ages 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8" x 2-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC3)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Size: Legal (37110)
- BRADY Label Maker Attachment (M210-TOOL)
- EDUCATIONAL INSIGHTS Magnetic Letters & Numbers, 99 Pieces, PK2 (1780)
- EDUCATIONAL INSIGHTS Sentence-Building Dominoes (2943)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- EDUCATIONAL INSIGHTS Magic Moves™ Electronic Wand (1253)
- EDUCATIONAL INSIGHTS Design + Drill Toolbox (4165)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- THE PUPPET CO Puppet Buddies, Lion (PC004620)
- Educational Insights Toys & Games