Shop All Toys & Games
Educational Insights
Number Bean Bags
Mfr # 3047
Zoro # G7550718
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Recommended Age 3-6 Years
- Includes 20 embroidered bean bags
- Color Multi
- Recommended Grade Grade PK-K
Product Information
- Brand Educational Insights
- MFR # 3047
- Zoro # G7550718
- UPC # 86002030474
- Country of Origin China
- Category Toys & Games
Details
Material | Felt |
Recommended Age | 3-6 Years |
Includes | 20 embroidered bean bags |
Color | Multi |
Recommended Grade | Grade PK-K |
Description
Kinesthetically reinforce early math lessons in tossing games with our sturdy beanbags. Includes 20 beanbags, each with a number on one side and number word on the reverse, for active play that engages children in learning numbers 1-20, counting, addition and subtraction. Features color-coded even (blue) and odd (red) numbers to help children learn the difference. Offers suggestions for hands-on early math games for large and small groups in Activity Guide. Provides storage for all components in drawstring bag. Washable felt bean bags are lightweight and measure 2.75" square each, easy for young children to handle. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- BROWNLINE Jumbo Calendar Pad Refill (REDC2R)
- QUALITY RESOURCE GROUP Backpack, Drawstring, Safety Begins Here (N210/H)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Short Vowels (2940)
- EDUCATIONAL INSIGHTS Play Money, Coins And Bills Tray (3058)
- EDUCATIONAL INSIGHTS Magnetic Sight Words and Sentence Builders (1610)
- EDUCATIONAL INSIGHTS Big Money™ Magnetic Coins And Bills, 50 Pieces (3063)
- EDUCATIONAL INSIGHTS Kanoodle Gravity Puzzle Game (3074)
- EDUCATIONAL INSIGHTS My First Game - Bears in Pairs (1704)
- LEARNING RESOURCES Jr. Getting Ready For School Set, 160 Pcs, 81/ST, Multi PK (EII6106)
- Educational Insights Toys & Games