Shop All Toys & Games
Educational Insights
Magic Moves™ Electronic Wand
Mfr # 1253
Zoro # G9438546
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Magic Moves Electronic Wand, 3 X AAA Batteries
- Recommended Age 3+
- Subject Music, Learning
- Recommended Grade PreK+
- Skill Learning Vocabulary, Motor Skills, Light, Creativity, Direction, Listening
Product Information
- Brand Educational Insights
- MFR # 1253
- Zoro # G9438546
- UPC # 86002012531
- Country of Origin China
- Category Toys & Games
Details
Item | Magic Moves Electronic Wand - Learning Toy |
Includes | Magic Moves Electronic Wand, 3 X AAA Batteries |
Recommended Age | 3+ |
Subject | Music, Learning |
Recommended Grade | PreK+ |
Skill Learning | Vocabulary, Motor Skills, Light, Creativity, Direction, Listening |
Description
Let the music move you!
Shake it up! Work it out! Magic Moves is all about...MOVIN'! Stomp like an elephant! Soar like an eagle! Ninety fun, physical commands, a twinkling light show, and a variety of musical styles get little ones up and keep them moving, exercising their bodies, creativity, and listening skills!
* Promotes creative movement, gross motor skills, and physical activity
* Develops listening skills and ability to follow directions; enriches vocabulary (sway, prowl, creep, leap...)
* Perfect for group activities
* Requires 3 AAA batteries (included)
* Grades Pre-K+
Shake it up! Work it out! Magic Moves is all about...MOVIN'! Stomp like an elephant! Soar like an eagle! Ninety fun, physical commands, a twinkling light show, and a variety of musical styles get little ones up and keep them moving, exercising their bodies, creativity, and listening skills!
* Promotes creative movement, gross motor skills, and physical activity
* Develops listening skills and ability to follow directions; enriches vocabulary (sway, prowl, creep, leap...)
* Perfect for group activities
* Requires 3 AAA batteries (included)
* Grades Pre-K+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100 (PB1648)
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- EDUCATIONAL INSIGHTS Shelbys Snack Shack Game® (3408)
- EDUCATIONAL INSIGHTS Sprout & Grow Window (5101)
- EDUCATIONAL INSIGHTS Design + Drill™ Activity Center (4112)
- EDUCATIONAL INSIGHTS Kanoodle Gravity Puzzle Game (3074)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- EDUCATIONAL INSIGHTS GeoSafari® Complete Rock, Mineral, & Fossil Collections, 57 pcs (5210)
- ZUNAMMY Zunammy FS1068 Excavator Children Deformation Engineering Car Robot Toy (FS1068)
- Educational Insights Toys & Games