Shop All Toys & Games
Educational Insights
Kanoodle Pyramid
Mfr # 3083
Zoro # G610533674
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 7+ years
- Material Plastic
- Recommended Grade 2+
- Color Multicolored
- Includes Extra-Large Board, 9 Puzzle Pieces, Puzzle Challenge Booklet
Product Information
- Brand Educational Insights
- MFR # 3083
- Zoro # G610533674
- UPC # 86002030832
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 7+ years |
Material | Plastic |
Recommended Grade | 2+ |
Color | Multicolored |
Includes | Extra-Large Board, 9 Puzzle Pieces, Puzzle Challenge Booklet |
Description
Kanoodle Pyramid features an oversized, pyramid shaped, multi-player, tabletop board and unique, geometric pieces that fit together to solve 200 2-D and 3-D puzzles. Includes extra-large board doubles as storage, 9 puzzle pieces, and puzzle challenge booklet. How to play - Select a puzzle challenge from the included booklet and place the pieces shown. Then use your noggin to place the remaining pieces. There are hundreds of possible combinations, but only one correct answer.
- •TIKTOK Made me buy it - Over 3 million Kanoodle games sold! Millions of players around the world can't get enough of this best-selling, award-winning, brain-bending line of puzzle games.
- •More than 200 2-D & 3-D puzzles: This puzzle game includes a unique puzzle tabletop board and nine oversized triangular pieces that fit together to solve 200 2- and 3-dimensional puzzles.
- •How to play - Select a puzzle challenge from the included booklet and place the pieces shown. Then use your noggin to place the remaining pieces. There are hundreds of possible combinations, but only one correct answer.
- •Exercise the brain! Solving Kanoodle Pyramid builds strategy, critical thinking, and problem-solving skills.
- •Perfect for parties - With an oversized, tabletop board and nine pieces to go around, Kanoodle Pyramid is the perfect collaborative game parties and family game night. For players ages 7 to 107.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", White, 500/Roll (DL632E)
- SCOTCH Packaging Tape Dispenser with 2 Rol, PK2 (3750-2-ST)
- CANON Cartridge 121 Black Toner 5K Yield (3252C001)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENPD279TA)
- EDUCATIONAL INSIGHTS Kanoodle Gravity Puzzle Game (3074)
- EDUCATIONAL INSIGHTS Sprout & Grow Window (5101)
- EDUCATIONAL INSIGHTS Design & Drill Shapes Workshop (4107)
- EDUCATIONAL INSIGHTS Design & Drill Riveting Workshop (4300)
- EDUCATIONAL INSIGHTS Geosafari® Day 'N' Night Ant Farm (5144)
- EDUCATIONAL INSIGHTS Sentence-Building Dominoes (2943)
- PACON Pony Beads, 1/4"x2/5", 500/PK, Metallic PK (PAC3549)
- Educational Insights Toys & Games