Shop All Toys & Games
Educational Insights
Kanoodle Gravity Puzzle Game
Mfr # 3074
Zoro # G600926462
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Includes Kanoodle Gravity puzzle board, 10 colorful puzzle pieces, guide with puzzle challenges, and carrying case
- Color Multi
- Recommended Grade Grade 2+
- Recommended Age 7+ years
Product Information
- Brand Educational Insights
- MFR # 3074
- Zoro # G600926462
- UPC # 86002030740
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Material | Plastic |
Includes | Includes Kanoodle Gravity puzzle board, 10 colorful puzzle pieces, guide with puzzle challenges, and carrying case |
Color | Multi |
Recommended Grade | Grade 2+ |
Recommended Age | 7+ years |
Description
The brain-bending fun really stacks up with this vertical take on traditional Kanoodle!
Psst...They're Learning!
• Develops strategic thinking skills
• Encourages problem solving
Cut to the Chase
• Includes Kanoodle Gravity puzzle board, 10 colorful puzzle pieces, guide with puzzle challenges, and carrying case
• Includes 40 puzzle challenges!
• Perfect for solo play or a two-player challenge
Psst...They're Learning!
• Develops strategic thinking skills
• Encourages problem solving
Cut to the Chase
• Includes Kanoodle Gravity puzzle board, 10 colorful puzzle pieces, guide with puzzle challenges, and carrying case
• Includes 40 puzzle challenges!
• Perfect for solo play or a two-player challenge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- SHARPIE S-Gel Pen, Bold 1.0mm, Red, PK12 (2096136)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- EDUCATIONAL INSIGHTS Big Money™ Magnetic Coins And Bills, 50 Pieces (3063)
- EDUCATIONAL INSIGHTS The Sneaky, Snacky Squirrel Game? (3405)
- EDUCATIONAL INSIGHTS GeoSafari® Vega 360 Telescope (5304)
- EDUCATIONAL INSIGHTS GeoSafari® Complete Rock, Mineral, & Fossil Collections, 57 pcs (5210)
- EDUCATIONAL INSIGHTS GeoSafari® Jr. My First Microscope (5112)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- Educational Insights Toys & Games