Shop All Books
Educational Insights
Hot Dots® Jr. Pen, Ace–The Talking, Teaching Dog
Mfr # 2350
Zoro # G6029284
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ Years
- Color Multi
- Material plastic, electronics
- Length 6"
Product Information
- Brand Educational Insights
- MFR # 2350
- Zoro # G6029284
- UPC # 86002023506
- Country of Origin Hong Kong
- Category Books
Dimensions
Length | 6" |
Details
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Material | plastic, electronics |
Description
All the fun of Hot Dots®, now available for younger children!
Part learning companion, part magic wand, the Hot Dots® Jr. Pen talks, laughs, lights up and even buzzes with excitement as children explore. Designed for little hands, this electronic pen cheers for correct answers and gently redirects children when they answer incorrectly, allowing for independent discovery.
Part learning companion, part magic wand, the Hot Dots® Jr. Pen talks, laughs, lights up and even buzzes with excitement as children explore. Designed for little hands, this electronic pen cheers for correct answers and gently redirects children when they answer incorrectly, allowing for independent discovery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- ZORO SELECT 12" x 4" Open Poly Bags, 2 mil, Clear (2EWG3)
- PILOT Black Permanent Marker, Chisel Tip (PIL45100)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Math (2372)
- EDUCATIONAL INSIGHTS Game, Blurt Word Race (2917)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Reading (2390)
- EDUCATIONAL INSIGHTS Numbers And Counting Hot Dots® Jr. Card Set (2353)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Kindergarten Reading (2391)
- EDUCATIONAL INSIGHTS Hot Dots? Jr. Phonics Fun Kit (6107)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- Educational Insights Books