Design & Drill BrightWorks
Mfr # 4138
Zoro # G310533646
Key Features
- Recommended Grade PK+
- Recommended Age 3+ years
- Color Multicolored
- Includes Design Board, Translucent Motorized Drill With Philips Bit, 50 Colorful Translucent Bolts, Activity Guide
- Material Plastic
Product Information
- Brand Educational Insights
- MFR # 4138
- Zoro # G310533646
- UPC # 86002041388
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Color | Multicolored |
Includes | Design Board, Translucent Motorized Drill With Philips Bit, 50 Colorful Translucent Bolts, Activity Guide |
Material | Plastic |
Description
Light up the STEM learning! With Design Drill BrightWorks, kids use a cool, clear, kid-safe power drill and colorful translucent bolts to create colorful masterpieces. When theyre done, hit the lights and watch as their patterns glow in the dark! While they play, kids are practicing sorting, matching, and patterning key early STEM skills, building fine motor skills, and developing their creativity. Includes light-up activity board, translucent power drill with translucent Philips bit, 50 translucent colored bolts, and activity guide with pattern ideas. Requires 2 AA and 3 AAA batteries not included.
- •EXPERIENCE THE THRILL OF THE DRILL: Kids power up their imaginations and build coordination skills as they use the kid-friendly drill & bolts to match the included designs or create their own pictures, patterns, and shapes.
- •INTRODUCE STEM LEARNING: Introduce key early math skills in a playful way! As kids are drilling, they're also counting, matching, and sorting colorful bolts, following patterns, and re-creating pictures as they play.
- •BUILD FINE MOTOR SKILLS: Select and place a bolt, aim the toy drill, and squeeze the trigger to hold it in place. Or place and twist the mini screwdriver to tighten and loosen the colorful bolts. Either way, kids are developing the fine motor skills they need to tie their shoes and hold a pencil.
- •INCLUDES: 7.5" x 7.5" Design board, translucent motorized drill with Philips bit, 50 colorful translucent bolts, and activity guide. Requires 2 AA and 3 AAA batteries (not included). Drill Patent No. US D929,837.
- •SUPPLEMENTAL LEARNING AT HOME: Keep the classroom learning going at home with engaging, hands-on toys that practice age-appropriate foundational learning skills, develop fine motor skills, encourage independent play, and build kid confidence!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hlday Tacker Staples (15030C)
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- SEALER SALES Sealing Belt for Sealer Sales CBS-880, FR-770 Band Sealers (CBS-880-10)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- EDUCATIONAL INSIGHTS Teachable Touchables™ Texture Squares, 10 Pieces (3049)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Blends and Digraphs (2942)
- EDUCATIONAL INSIGHTS Design & Drill® Robot (4127)
- EDUCATIONAL INSIGHTS Multiplication Slam™ Electronic Game (8477)
- EDUCATIONAL INSIGHTS GeoSafari® Complete Rock, Mineral, & Fossil Collections, 57 pcs (5210)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- Educational Insights Toys & Games