Shop All Boat Steering, Controls & Accessories
Edson Marine
14.5" SS ComfortGrip Powerwheel Steering Wheel w/PowerKnob
Mfr # 1710ST-14-KIT
Zoro # G4636013
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Edson Marine
- MFR # 1710ST-14-KIT
- Zoro # G4636013
- UPC # 796744018370
- Country of Origin Taiwan, Province of China
- Category Boat Steering, Controls & Accessories
Description
Edson PowerWheels 14.5" SS Comfort Grip The perfect combination of durability, good looks and soft feel! Edson s ComfortGrip PowerWheels feature a unique rubber finger grip insert that provides precise control and ultimate comfort. And with the optional Pro-Series or ComfortGrip PowerKnob, you also get the ultimate in control. Includes Stainless Wheel Nut with inserts for 12mm -18 threads. You have your hands on your wheel more than any other part of your boat - so don't settle for anything but the best! Edson PowerWheels feature a classic design blended with contemporary styling and are one of the best ways to upgrade the look and feel of your boat. FEATURES : Solid Cast 316 Stainless Steel Construction Classic Tri-Spoke Design looks great on any boat. One piece casting - no rough welds or joints. Polished Stainless Steel Finish Easy-hold Finger Grip on Wheel Rim provides precise control and comfort. Will accommodate Edson's popular Pro-Series PowerKnob for even greater control! Marine grade Stainless keeps its shine even in the toughest marine environments. Precisely designed for cockpits, consoles, flybridges and towers. Fits Standard Powerboat Wheel Shafts. Includes 316 1" Stainless Wheel Nut with insert for 12mm and 5/8 -18 threads. Premium boatbuilders worldwide demand Edson wheels for their boats - you should too!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-S5W2S Economy 5th Wheel Stair – 3-Step (QP-S5W2S)
- GROCO 1-1/2" NPT Elbow (PTHC-1500)
- PIT POSSE Pit Posse PP2563 Valve Spring Compressor (PP2563)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK30 (11-321)
- EDSON MARINE PowerKnob Sportsman - Black (967-18BL)
- EDSON MARINE Stainless Steel Wheel Nut - 1"-14 Shaft Threads (673ST-1-14)
- CROOKED CREEK Crooked Creek C10304 Wood Paddle - 5' (50433)
- UFLEX USA Uflex 45° Adjustable Fitting f/Back of UP Series Helms ORB 6 to 3/ (AF45)
- BEP MARINE DPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001713)
- RULE Deluxe 3-Way Panel Lighted Switch f/Auto Float 24/32VDC (42)
- COLE HERSEE Rocker Switch SPST (On)-Off 2 Blade (M-58031-07-BP)
- Edson Marine Boat Steering, Controls & Accessories