Shop All Pump Parts
Edson
Grout Pump, 18 GPM, Aluminum
Mfr # 21757
Zoro # G1599696
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MANUAL
- Inlet/Outlet 1-1/2 in NPT
- Self-Priming Yes
- Diaphragm Material - Pumps Nitrile
- Prime in Feet 15
Product Information
- Brand Edson
- MFR # 21757
- Zoro # G1599696
- Country of Origin United States
- Category Pump Parts
Dimensions
Discharge Connection Size | 1 1/2 in |
Intake Connection Size | 1 1/2 in |
Description
Grout Pump, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Priming Self-Priming, Suction Lift (Maximum) 15 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 18 gpm, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 18 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 96 ft Max Head (4UA73)
- ARO Diaphragm Pump, 1/2In, PD05P-ARS-PCC-B (PD05P-ARS-PCC-B)
- SJE-RHOMBUS NC Mechanical Float Switch 230VAC (15PMPU2WP)
- EDSON Pump Service Kit (11455)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- EDSON Pump Service Kit (11450)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- PULSAFEEDER Injection Fitting Assembly, Check Valve (U8800712)
- ALFA LAVAL Service Kit C/Sc Epdm Single Shaft Seal Lkh-20 (9611922122)
- Edson Pump Parts