Shop All Wall Mount Cabinets
This Product is Discontinued
Edsal
Workshop Tool Cabinet (Discontinued)
Mfr # WC1
Zoro # G1952745
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Strength Rating Commercial
- Width of Cabinet 30 in
- Depth of Cabinet 12 in
- Assembled/Unassembled Assembled
- Height of Cabinet 24 in
Product Information
- Brand Edsal
- MFR # WC1
- Zoro # G1952745
- UPC # 035441845361
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 12 in |
Height of Cabinet | 24 in |
Overall Cabinet Height | 24" |
Overall Cabinet Width | 30" |
Overall Depth | 11 in |
Overall Width | 30 in |
Overall Height | 24 in |
Description
Wall Cabinet, Cabinet Material Steel, Door Handle Type Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Lock Type Padlock Hasp, Number of Shelves 4, Overall Depth 11 in, Overall Height 24 in, Overall Width 30 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Includes Pegboard Hooks Yes, Number of Doors 2, Panel Material Thickness 24 ga, Peg Hole Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.