Shop All Cabinet Shelves
Edsal
Shelf, Cabinet, 18x36
Mfr # VCEX136G
Zoro # G6697652
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Shelves 2
- Overall Depth 18 in
- Overall Width 36 in
- Adjustable Yes
Product Information
- Brand Edsal
- MFR # VCEX136G
- Zoro # G6697652
- UPC # 035441851874
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Overall Height | 48" |
Overall Cabinet Height | 18" |
Height | 48 in |
Width | 36 in |
Overall Cabinet Width | 36" |
Depth | 18 in |
Details
Item | Storage Cabinet Shelf |
Color | Gray |
Number of Shelves | 2 |
Adjustable | Yes |
Compatible Manufacturer Model Number | VC1500G, VC1501G, VC1502G, VC1503G |
Compatible Product Type | Storage Cabinets |
Finish | Powder Coated |
Includes | Extra Shelf |
Material | Steel |
Material Thickness | 16 ga |
For Use With | Mfr. Nos. VC1500G, VC1501G, VC1502G, VC1503G |
Cabinet Style | Shelving |
Cabinet Color | Gray |
Gauge | 16 ga. |
Cabinet Strength Rating | Industrial |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Number of Shelves 2, Overall Depth 18 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number VC1500G, VC1501G, VC1502G, VC1503G, Compatible Product Type Storage Cabinets, Finish Powder Coated, Material Steel, Material Thickness 16 ga, Overall Height 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 12 Deep (AMG WS-1224)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12122)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- ZORO SELECT Cabinet Shelf (5-24D)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- Edsal Cabinet Shelves