Shop All Bulk Storage Racks
Edsal
Shelf, 36 in D, 60 in W, 1 Shelves
Mfr # RL2461
Zoro # G3951735
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 2-3/4 in
- Material Steel
- Number of Shelves 1
- Load Capacity 1,000 lb
Product Information
- Brand Edsal
- MFR # RL2461
- Zoro # G3951735
- UPC # 035441830381
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 2-3/4 in |
Overall Depth | 36 in |
Overall Width | 60 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 1,000 lb |
Item | Shelf |
Finish | Baked Enamel |
Decking Material | None |
Color | Industrial Gray |
Gauge | 16 ga |
Includes | (2) Double Rivet Angle Beams, (2) Front-to-Back Double Rivet Beams |
For Use With | Boltless Storage Rack - Rivet Lock |
Beam Capacity | 1000 lb |
Frame Material | Steel |
Beam Gauge | 16 ga |
Frame Finish | Baked Enamel |
Includes Decking | No |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 2 3/4 in, Overall Width 60 in, Baked Enamel Frame Finish, Includes (2) Double Rivet Angle Beams, (2) Front-to-Back Double Rivet Beams, Includes Decking No, Load Capacity 1,000 lb, 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (HCR482484-5ME)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- EDSAL Shelf, 24 in D, 60 in W, 1 Shelves (RL2460)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx84H 3 Levels Wood Deck 1500 Lb. Per Level GRY (580998GY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- Edsal Bulk Storage Racks