Shop All Bulk Storage Racks
Edsal
Shelf, 24 in D, 60 in W, 1 Shelves
Mfr # RL2460
Zoro # G4060874
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 2-3/4 in
- Material Steel
- Number of Shelves 1
- Load Capacity 1,000 lb
Product Information
- Brand Edsal
- MFR # RL2460
- Zoro # G4060874
- UPC # 035441830374
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 2-3/4 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 1,000 lb |
Item | Shelf |
Finish | Baked Enamel |
Decking Material | None |
Color | Industrial Gray |
Gauge | 16 ga |
For Use With | Boltless Storage Rack - Rivet Lock |
Includes | (2) Double Rivet Angle Beams, (2) Front-to-Back Double Rivet Beams |
Beam Capacity | 1000 lb |
Frame Material | Steel |
Includes Decking | No |
Beam Gauge | 16 ga |
Frame Finish | Baked Enamel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 60 in, Baked Enamel Frame Finish, Includes (2) Double Rivet Angle Beams, (2) Front-to-Back Double Rivet Beams, Includes Decking No, Load Capacity 1,000 lb, 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- HONEY-CAN-DO Wood Suit Hanger, Cherry, PK24 (HNG-01335)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- EDSAL Shelf, 36 in D, 60 in W, 1 Shelves (RL2461)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- DENT FIX EQUIPMENT Maxi Stand (DF-509)
- Edsal Bulk Storage Racks