Shop All Locker Panels, Bases & Tops
Edsal
Panel Kit, Industrial
Mfr # IPS3612
Zoro # G0495914
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Industrial Panel Kit
- Color Gray
- Overall Depth 12 in
- Overall Height 85 in
- Overall Width 36 in
Product Information
- Brand Edsal
- MFR # IPS3612
- Zoro # G0495914
- UPC # 035441841004
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 85 in |
Overall Width | 36 in |
Details
Item | Panel Kit |
Sub-Category | Industrial Panel Kit |
Color | Gray |
Finish | Powder Coated |
Material | Steel |
Gauge | 20 ga |
Finish - Shelving and Racks | Powder Coated |
Shop By | Closeouts |
Description
Panel Kit, Gray, Steel, Powder Coated, 20 ga, Overall Height 85 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- METRO Starter Shelf Post 74", Stainless Steel, 4PK (74PS -4)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 24x60 (2460CH)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, Yellow, 14-3/4 in L, 3 PK (K-QUS240YL-3)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Base, Closed Front (KCFB12HG)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- LYON Locker Front Base.Pk3 (PP5800-3)
- Edsal Locker Panels, Bases & Tops