Edsal

Metal Shelving Unit, 18"D x 60"W x 72"H, 5 Shelves, Steel (Discontinued)


Free Shipping & Returns


Key Features

  • Shelving Type Freestanding
  • Shelving Style Open
  • Shelf Style Solid
  • Overall Height 72 in
  • Overall Width 60 in
See all product information

Product Information

Dimensions

Overall Height 72 in
Overall Width 60 in
Overall Depth 18 in
Width 60"
Depth 18"
Height 72"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 3,000 lb, Whole Unit Load Capacity 15,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 60 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 13 ga, Shelf Adjustment Increments 1 in, Includes Mounting Hardware Yes, Number of Drawers 0, Includes (4) Posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.