Shop All Locker Accessories
Edsal
Locker Cylinder Lock, Key
Mfr # SL8
Zoro # G3904092
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Body Width 11/16 in
- Dimensions 1" x 1" x 1"
- Locking System Key
- Finish Chrome
Product Information
- Brand Edsal
- MFR # SL8
- Zoro # G3904092
- UPC # 035441271009
- Country of Origin United States
- Category Locker Accessories
Dimensions
Body Width | 11/16 in |
Dimensions | 1" x 1" x 1" |
Body Height | 1 1/8 in |
Details
Item | Built-In Locker Lock |
Material | Steel |
Locking System | Key |
Finish | Chrome |
Key Type | Different and Master Key SL8MK |
Security Level | General Security |
Description
Built-In Locker Lock, Lock Brand EDSAL, Body Height 1 1/8 in, Body Width 11/16 in, Security Level General Security, Lock Body Dimensions 1 1/8 in H x 11/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30170YELLOBLANK)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- ECONOCO Collapsible Double Bar Garment Rack (RCS/3)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- ZORO SELECT Number Plate, Numbers 26-50, PK25 (2VUW1)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 101-299 (652717)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- Edsal Locker Accessories