Shop All Bulk Storage Racks
Edsal
Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray
Mfr # RL2452
Zoro # G4174466
product price: $78.66
/ea
Free Shipping & Returns
$78.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Depth 48 in
- Height 84 in
- Material Steel
- Number of Shelves 3
Product Information
- Brand Edsal
- MFR # RL2452
- Zoro # G4174466
- UPC # 035441830367
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Depth | 48 in |
Overall Width | 60 in |
Details
Shelving Type | Freestanding |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 3,000 lb |
Item | Bulk Storage Rack |
Finish | Baked Enamel |
Decking Material | None |
Color | Gray |
Includes | (4) Upright Posts, (6) beams, (6) front-to-back braces |
Shelving Post Gauge | 14 |
Shop By | Closeouts |
Post Gauge | 14 ga |
Duty Rating | Medium-Duty |
Shelf Gauge | 16 ga |
Shelf Adjustment Increments | 1 1/2 in |
Shelving Configuration | Standalone |
Includes Decking | No |
Description
Bulk Storage Rack, Overall Depth 48 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, None, (4) Upright Posts, (6) beams, (6) front-to-back braces, Includes Decking No, Standalone, Post Gauge 14 ga, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- ZORO SELECT Shelf Liner 60"x18", Clear, 4PK (5GRF7)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- EDSAL Shelf, 24 in D, 60 in W, 1 Shelves (RL2460)
- EDSAL Shelf, 36 in D, 60 in W, 1 Shelves (RL2461)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, Wood Deck, Gry (B2297226)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SR)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- Edsal Bulk Storage Racks