Shop All Shelving & Rack Accessories
Edsal
Framing Upright, 72"H, Gray
Mfr # 5800RE
Zoro # G7146824
$40.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 16 ga
- Material Steel
- Overall Depth 24 to 48 in
- Overall Height 72 in
Product Information
- Brand Edsal
- MFR # 5800RE
- Zoro # G7146824
- UPC # 035441605002
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 to 48 in |
Overall Height | 72 in |
Overall Width | 1 3/4 in |
Height (In.) | 72 |
Details
Item | Adjustable Upright |
Item - Bulk Rack Accessories | Adjustable Upright |
Color | Gray |
Gauge | 16 ga |
Material | Steel |
Finish - Shelving and Racks | Baked Enamel |
For Use With | Bulk Storage Rack - Systems II |
Includes | (3) Cross Braces, (4) Diagonal Braces |
Finish | Baked Enamel |
Adjustability | Adjustable |
Shop By | Closeouts |
Description
Adjustable Upright, Baked Enamel, 16 ga, Steel, Overall Depth 24 to 48 in, Overall Height 72 in, Overall Width 1 3/4 in, Gray, Includes (3) Cross Braces, (4) Diagonal Braces, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- GEARWRENCH Universal Tool and Parts Tray (83117)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H (CPN039)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- Edsal Shelving & Rack Accessories