Shop All Decking
Edsal
Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish
Mfr # RLPB3069
Zoro # G6393493
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 32 7/8 in
- Color Sand
- For Use With Boltless Records Storage Rack
- Finish - Shelving and Racks Unfinished
- Material Particle Board
Product Information
Dimensions
Overall Depth | 32 7/8 in |
Overall Width | 69 in |
Depth | 33" |
Width | 69" |
Details
Item | Decking |
Color | Sand |
For Use With | Boltless Records Storage Rack |
Finish - Shelving and Racks | Unfinished |
Material | Particle Board |
Thickness | 1/2 in |
Decking Material | Particleboard |
Finish | Unfinished |
Used With Shelving Style | Boltless Shelving, Bulk Storage Rack |
Includes | (1) particleboard deck |
Description
Decking, Sand, Particleboard, Overall Width 69 in, Overall Depth 32 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Black, 9 1/4 in L (30237BLACK)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- LEWISBINS Lewis Bin System, Clear (CH10)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- LITTLE GIANT 24" x 52" Perforated Steel Deck (RDP-2452-3)
- TENNSCO Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7224)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 60W x 24D, Gray (B2297848)
- LYON Particle Board, Wood, 24"x48 (NF72528)
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- Edsal Decking