Shop All Bulk Storage Racks
Edsal
Crossbar, 2 in D, 24 in W
Mfr # BWTB24
Zoro # G4772765
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 2 in
- Material Steel
- Finish Powder Coated
- Color Light Gray
Product Information
- Brand Edsal
- MFR # BWTB24
- Zoro # G4772765
- UPC # 035441606603
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 2 in |
Overall Depth | 2 in |
Overall Width | 24 in |
Details
Material | Steel |
Item | Crossbar |
Finish | Powder Coated |
Color | Light Gray |
For Use With | Bulk Storage Rack - Zbeam |
Assembly | Unassembled |
Includes | Crossbar |
Gauge | 18 ga |
Beam Gauge | 18 ga |
Number of Pieces | 1 |
Product Type | Tie Bar |
Description
Crossbar, Color Light Gray, 18 ga Beam Gauge, Material Steel, Overall Depth 2 in, Overall Height 3 in, Overall Width 24 in, Product Type Tie Bar, Number of Pieces 1, Includes Crossbar, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Double Handrail Ballet Bar (PSBBLLADJ)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 1/2 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS221)
- HUSKY 55Gal 1M Drum Liner Black (HK55WC030B)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- EDSAL Shelf, 36 in D, 60 in W, 1 Shelves (RL2461)
- EDSAL Shelf, 24 in D, 60 in W, 1 Shelves (RL2460)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297901)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 5 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297869)
- Edsal Bulk Storage Racks