Shop All Computer Cabinets
This Product is Discontinued
Edsal
Computer Cabinet, 27 x 13 x 21 In, Gray (Discontinued)
Mfr # CSR6800G
Zoro # G4070342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Computer Cabinet Type Desktop
- Overall Width 27 in
- Overall Depth 13 in
- Overall Height 21 in
- Color Light gray
Product Information
- Brand Edsal
- MFR # CSR6800G
- Zoro # G4070342
- UPC # 035441278107
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 27 in |
Overall Depth | 13 in |
Overall Height | 21 in |
Compartment Width | 26 1/2 in |
Compartment Height | 16 1/2 in |
Compartment Depth | 13 in |
Details
Item | Computer Stand Riser |
Computer Cabinet Type | Desktop |
Color | Light gray |
Material | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Number of Shelves | 1 |
Includes | 3-Compartments, Hardware |
Description
Computer Stand Riser, Number of Shelves 1, Overall Depth 13 in, Overall Height 21 in, Overall Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.