Shop All Cabinet Shelves
Edsal
Cabinet Shelf, W 36 In, D 24 In, Gray
Mfr # 3003
Zoro # G6129051
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 36 in
- Finish Powder Coated
Product Information
- Brand Edsal
- MFR # 3003
- Zoro # G6129051
- UPC # 035441849031
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Depth | 24 in |
Width | 36 in |
Details
Item | Storage Cabinet Additional Shelf |
Color | Gray |
Number of Shelves | 1 |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 16 ga |
Product Type | Shelf |
Description
Cabinet Shelf, Color Gray, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Finish Powder Coated, Material Steel, Material Thickness 16 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Wall Safe, 1.08 cu ft, 35 lb (PWS-1822-E)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- GLOBAL INDUSTRIAL 5 Shelf, Extra HD Boltless Shelving, Starter, 48inW x 18inD x 72inH, Wood Deck (255684)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, GY (16032A-GY)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- Edsal Cabinet Shelves