Shop All Shelving & Rack Accessories
This Product is Discontinued
Edsal
Angle Post Upright, Steel, Gray, 73 In. H (Discontinued)
Mfr # 73PXN
Zoro # G4771304
This Product is Discontinued
Key Features
- Color Gray
- Gauge 14 ga
- Material Steel
- Overall Height 73 in
- For Use With Shelves
Product Information
- Brand Edsal
- MFR # 73PXN
- Zoro # G4771304
- UPC # 035441860975
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 73 in |
Height | 73" |
Details
Item | Shelving Post |
Color | Gray |
Gauge | 14 ga |
Material | Steel |
For Use With | Shelves |
Description
Shelving Post, Gray, Gauge 14 ga, Overall Height 73 in, Steel, Mounting Type Kwik Klip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.