Shop All Automotive Fuses
Edison
Automotive Fuse, JFL Series, 500A, Not Rated, Non-Indicating
Mfr # JFL500
Zoro # G710919897
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Depth 2-1/2 in
- Series JFL
- Width 2-1/2 in
- Interrupt Rating 200kA at 600V AC
Product Information
- Brand Edison
- MFR # JFL500
- Zoro # G710919897
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Depth | 2-1/2 in |
Width | 2-1/2 in |
Length | 8 in |
Details
Amps | 500A |
Item | Automotive Fuse |
Series | JFL |
Interrupt Rating | 200kA at 600V AC |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Body Style | Blade |
Fits Fuse Block Style | Edison |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired (1221LA)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- EDISON Automotive Fuse, JDL Series, 350A, Not Rated, Non-Indicating (JDL350)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- HILLSDALE TERMINAL Automotive Fuse, 1A, Not Rated, 500 PK (63101)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- Edison Fuses