Shop All Radios
Edifier
R980T 24-Watt-RMS Amplified Bookshelf Speaker System
Mfr # 4002557
Zoro # G202016301
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 speakers, Speaker connecting cable,, 3.5mm to RCA cable, User manual
- Color Black
- Width 17 in
- Length 11.5 in
Product Information
Dimensions
Width | 17 in |
Length | 11.5 in |
Details
Includes | 2 speakers, Speaker connecting cable,, 3.5mm to RCA cable, User manual |
Color | Black |
Description
Compact in size, the Edifier R980T Amplified Bookshelf Speaker System is an efficient bookshelf solution for desktops and small spaces. Producing a total 24 watts of sound (12 watts RMS each), the R980T is the ideal well-rounded stereo speaker system as each speaker contains a 4 in. bass driver and 13 mm tweeter to offer a sound that is full of presence and depth. The powered amplified bookshelf speakers conveniently connect to any device that has a 3.5 mm headphone output or stereo RCA outputs. You can connect to 2 devices at the same time via its double aux input—no plugging, unplugging, or switching out needed. Designed for enhanced bass, the R980T bookshelf speaker system is calibrated with a flared bass reflex port, resulting in rich detailed sound that will take your breath away. The classic wood finish enclosures are brilliantly designed to minimize acoustic resonance while simultaneously producing a clean finish that any audiophile will enjoy. These amplified bookshelf speakers exemplify the idea of big things coming in small packages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12V 20Ah Lfp Lithium Iron Phosphate (PCLFP20-12.8SP)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS902-4RL)
- TRIPLETT Female DC Plug to Terminal Block, PK10 (TBFB-10PK)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- EDIFIER R1280T 42-Watt-RMS Amplified Bookshelf Speaker System (4001345)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- Edifier Radios