Shop All Carpet Extractors & Accessories
Edic
EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units
Mfr # 2501ACK-500
Zoro # G002663446
product price: $1,144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Product Information
- Brand Edic
- MFR # 2501ACK-500
- Zoro # G002663446
- UPC # 54933000651
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
EDIC TR1-9501FS-A TRITON CARPET WAND 2540AC-HP 25' VACUUM HOSE/SOLUTION LINE ASSEMBLY 500 PSI UNITS TR1-9501FS-A TRITON CARPET WAND MADE OF AIRCRAFT ALUMINUM AND 2540AC-HP 25' VAC/SOL HOSE ASSEMBLY THE TRITON CARPET WAND IS THE LATEST IN CARPET CLEANING TECHNOLOGY. IT PROVIDES A LIGHTWEIGHT AND DURABLE ALTERNATIVE TO THE TRADITIONAL STAINLESS STEEL WAND. THE WAND TUBE IS CONSTRUCTED OF AIRCRAFT ALUMINUM AND TITANIUM. THE HEAD OF THE TRITON IS NOT ONLY DESIGNED FOR HIGHER AIR SPEED, BUT ALSO EVEN/CONSISTENT AIR SPEED ACROSS THE WHOLE WIDTH OF THE WAND HEAD, GUARANTEEING OPTIMUM WATER RECOVERY. TALK ABOUT DURABILITY ¿ THE WAND SHOE IS MADE OF UHMW PLASTIC WHICH HAS THE HIGHEST IMPACT STRENGTH OF ANY THERMOPLASTIC PRESENTLY MADE. THE WAND GLIDES EASILY ACROSS THE CARPET AND WEARS LESS BECAUSE THE UHMW PLASTIC SHOE ALSO HAS AN EXTREMELY LOW COEFFICIENT OF FRICTION. THE BEST PART ABOUT THE TRITON IS IT'S LIGHT HANDLE WEIGHT OF 6.5 LBS. AND LOW CENTER OF GRAVITY. THE WAND HEAD CREATES A STRONG CONTACT WITH THE CARPET, MAXIMIZING RECOVERY AND REQUIRING LESS OPERATOR DOWN FORCE ON THE WAND SO THAT OPERATOR FATIGUE IS MINIMIZED. THE 2540AC-HP 25¿ HIGH PRESSURE/ HIGH HEAT HOSE ASSEMBLY COMES COMPLETE WITH VACUUM HOSE AND CUFFS AND HIGH PRESSURE SOLUTION LINE WITH QUICK DISCONNECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Clothespins, Wooden, PK24 (DRY-01374)
- DRILLBRUSH Cleaning Supplies - Drill Brush - Soft, Medium, Stiff Scrub Brush (4in-Lim-Short-WH-YEL-RD)
- UNGER Floor Squeegee, Straight, 36" W (FP900)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- EDIC EDIC Heat 'N' Run External Heater System For Use with All Heat-Ready Extractors - 705HR (705HR)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- DIVERSEY Taski Dry Foam 20In - Complete System (D5593941)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum, AWS™ (XCV10ZX)
- Edic Carpet Extractors & Accessories