Shop All Marine Pumps & Plumbing
Edic
EDIC Galaxy 12 Gallon Box Carpet Extractor, 100 PSI Pump, 150" Waterlift, W/O Heat - 2000SX-HR
Mfr # 2000SX -HR
Zoro # G902609193
Free Shipping & Returns
$2,745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Edic
- MFR # 2000SX -HR
- Zoro # G902609193
- UPC # 54933000590
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
EDIC GALAXY 12 GALLON BOX CARPET EXTRACTOR, 100 PSI PUMP, 150" WATERLIFT, W/O HEAT - 2000SX-HR GALAXY 2000 12 GALLON PORTABLE CARPET EXTRACTORS ARE POWERFUL, COMPACT AND COME"HEAT-READY". YOU CAN PURCHASE ANY GALAXY "HEAT-READY"CARPET EXTRACTOR WITHOUT THE HEATER AND IF YOU CHANGE YOUR MIND, NO PROBLEM. SIMPLY ORDER THE EXTERNAL HEATER AND YOU ARE READY TO DEEP CLEAN CARPETS WITH ON-DEMAND 170-200 DEGREE HEAT AND UNMATCHED CLEANING POWER. PLACING THE HEATER ON THE OUTSIDE OF THE PORTABLE CARPET EXTRACTOR ALSO INSURES THAT EVERYTHING ON THE INSIDE OF THE MACHINE RUNS COOLER, EXTENDING THE LIFE OF THE VACUUM AND PUMP MOTORS. THE STAINLESS STEEL HEATER TANK IS GUARANTEED FOR LIFE. IF A REPAIR IS NECESSARY, SIMPLY LIFT THE HEATER OFF THE BACK OF THE MACHINE. MEANWHILE, YOU CAN CONTINUE TO USE THE UNIT WITHOUT HEAT!! FEATURES OF THE 2000SX-HR INCLUDE AN 11 GALLON RECOVERY TANK AND A 100PSI SOLUTION PRESSURE. THE DUAL 2-STAGE VACUUM MOTORS DELIVER 150" OF WATERLIFT!! THE GALAXY 2000 CARRIES A FULL FIVE YEAR ON BOTH PARTS AND LABOR, PLUS THE POLYETHYLENE TANKS ARE GUARANTEED FOR LIFE. ENJOY THE FULL PORTABILITY OF THE MACHINE AS YOU CLIMB STAIRS WITH THE 10" NON-MARKING REAR WHEELS AND COVER A LOT OF GROUND WITH THE DETACHABLE 50' POWER CORD. BE SURE TO SELECT A HOSE SET AND WAND THAT SUITS YOUR GALAXY. WE SUGGEST EITHER THE 2534ACK-500 WHICH WILL HANDLE UP TO 500PSI AND INCLUDES A DUAL JET S-BEND WAND, OR IF YOU WANT THE VERY BEST, THE 2501ACK-500 INCLUDES A LIGHTWEIGHT TRITON WAND MADE OF AIRCRAFT ALUMINUM (SOLD SEPARATELY). MACHINE ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- A & I PRODUCTS Fender (RH) Painted Green 47.5" x9" x14.7" (A-RE11219)
- BECKSON MARINE Pontoon 15" Pump - Hose Solid Separately (315FPX)
- EDIC EDIC Bravo 3 Gallon Carpet Spotter, 55 PSI Pump, 106" Waterlift, Heat Ready - 300MH (300MH)
- SCANDVIK 10172 Chrome Plated Brass Standard Cold Water Tap w Swivel Spout & Sta (10172P)
- FLOJET FLOJET 01740002A 0.5 In. Stainless Steel In-Line Strainer (F69-01740002A)
- FORESPAR PERFORMANCE PRODUCTS MF 843 Vented Loop - 5/8" (903003)
- VALTERRA Valterra H03-0009 Stainless Steel Hose Clamps, Pack of 10 - #56, 3" x 4" (H03-0009)
- T-H MARINE SUPPLIES T-H Marine Straight Barbed All-Purpose Drain - White (APD-2-DP)
- VALTERRA Valterra A04-0151XBK EZ Hose Carrier - 46", Black (A04-0151XBK)
- Edic Marine Pumps & Plumbing