Shop All Marine Pumps & Plumbing
Edic
EDIC Galaxy 12 Gal. Box Carpet Extractor, Adjust. 500 PSI Pump, 190" Waterlift, W/O Heat - 2000CX-HR
Mfr # 2000CX-HR
Zoro # G902664871
Free Shipping & Returns
$4,846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Edic
- MFR # 2000CX-HR
- Zoro # G902664871
- UPC # 54933000637
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
EDIC GALAXY 12 GALLON BOX CARPET EXTRACTOR, ADJUST. 500 PSI PUMP, 190" WATERLIFT, W/O HEAT - 2000CX-HR GALAXY 2000 12 GALLON PORTABLE CARPET EXTRACTORS ARE POWERFUL, COMPACT AND COME"HEAT-READY". YOU CAN PURCHASE ANY GALAXY "HEAT-READY"CARPET EXTRACTOR WITHOUT THE HEATER AND IF YOU CHANGE YOUR MIND, NO PROBLEM. SIMPLY ORDER THE EXTERNAL HEATER (SOLD SEPARATELY) AND YOU ARE READY TO DEEP CLEAN CARPETS WITH ON-DEMAND HEAT AND 170-200 DEGREE HEAT AND UNMATCHED CLEANING POWER. PLACING THE HEATER ON THE OUTSIDE OF THE PORTABLE CARPET EXTRACTOR ALSO ENSURES THAT EVERYTHING ON THE INSIDE OF THE MACHINE RUNS COOLER, EXTENDING THE LIFE OF THE VACUUM AND PUMP MOTORS. THE STAINLESS STEEL HEATER TANK IS GUARANTEED FOR LIFE. IF A REPAIR IS NECESSARY, SIMPLY LIFT THE HEATER OFF THE BACK OF THE MACHINE. MEANWHILE, YOU CAN CONTINUE TO USE THE UNIT WITHOUT HEAT!! FEATURES ON THE 2000CX-HR INCLUDE AN 11 GALLON RECOVERY TANK AND THE MOST POWERFUL ADJUSTABLE 250-500PSI SOLUTION PRESSURE. THE DUAL 3-STAGE VACUUM MOTORS DELIVER 190" OF WATERLIFT!! THE GALAXY 2000 CARRIES A FULL FIVE YEAR ON BOTH PARTS AND LABOR, PLUS THE POLYETHYLENE TANKS ARE GUARANTEED FOR LIFE. ENJOY THE FULL PORTABILITY OF THE MACHINE AS YOU CLIMB STAIRS WITH THE 10" NON-MARKING REAR WHEELS AND COVER A LOT OF GROUND WITH THE DETACHABLE 50' POWER CORD. BE SURE TO SELECT A HOSE SET AND WAND THAT SUITS YOUR GALAXY (SOLD SEPARATELY). THE 2534ACK-500 WHICH WILL HANDLE UP TO 500PSI AND INCLUDES A DUAL JET S-BEND WAND, OR IF YOU WANT THE VERY BEST, THE 2501ACK-500 INCLUDES A LIGHTWEIGHT TRITON WAND MADE OF AIRCRAFT ALUMINUM (SOLD SEPARATELY). MACHINE ONLY .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17320)
- STENS Belt For Allis Chalmers 1607889, 1666324, Ayp 100717N Lawn Mowers (248-069)
- GATES Radiator Hose, 2 1/8 ID x 3 Ft, EPDM (24234)
- GRANATELLI MOTOR SPORTS GM LS1, LS6 LT Series Cars Coil Near Plug Conn Kit, High Temperature Blue (28-1545HTBL)
- EDIC EDIC Bravo 3 Gallon Carpet Spotter, 55 PSI Pump, 106" Waterlift, Heat Ready - 300MH (300MH)
- SEA DOG Polypropylene Thru-Hull (White, #520740-1 (520740-1)
- SHURFLO Macerator Impeller Kit f/3200 Series - Includes Gasket (94-571-00)
- T-H MARINE SUPPLIES Double Barb Inline Scupper Check Valve - 3/4" - Black (ILS-750-DP)
- SUBURBAN Suburban 6261ACW Radius Corner Door for 4/6 Gallon Water Heater - Colonial White (6261ACW)
- GROCO 2" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-2000-S)
- JABSCO Quiet Flush Raw Water Toilet Compact Bowl 12V (37245-3092)
- Edic Marine Pumps & Plumbing