Shop All Marine Pumps & Plumbing
Edic
EDIC Bravo 3 Gallon Carpet Spotter, 55 PSI Pump, 106" Waterlift, W/ 1500W In-Tank Heater - 339MH-HT
Mfr # 339MH-HT
Zoro # G102607975
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Edic
- MFR # 339MH-HT
- Zoro # G102607975
- UPC # 54933000026
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
EDIC BRAVO 3 GALLON CARPET SPOTTER, 55 PSI PUMP, 106" WATERLIFT, W/ 1500W IN-TANK HEATER - 339MH-HT BRAVO HEATED UPHOLSTERY CLEANER AND CARPET SPOTTER DELIVERS INCREDIBLE EFFICIENCY AND POWER IN A DECEPTIVELY SMALL 3-GALLON PACKAGE. NO SET UP TIME...SIMPLY UNLOAD AND BEGIN CLEANING IMMEDIATELY. COMPACT SIZE AND MANEUVERABILITY MAKE IT IDEAL FOR SPOT CLEANING AND QUICK CLEANING OF SMALL CARPETED AREAS, UPHOLSTERY AND AUTO INTERIORS.OPERATORS WILL APPRECIATE THE SPECIALLY DESIGNED MOLDED-IN HOLDERS THAT CARRY SPRAY BOTTLES, LEAVING THE HANDS FREE. THE IN-TANK HEATER DELIVERS 150 DEGREE HEAT WHILE THE 2-STAGE BYPASS VACUUM MOTOR DELIVERS 106" OF WATERLIFT. LARGE 6 INCH WHEELS AND TRANSPORT HANDLE PLUS THE CORD WRAP ASSEMBLY MAKE IT A SNAP TO WHEEL ABOUT YOUR FACILITY. A LARGE PORTHOLE ON THE RECOVERY TANK ALLOWS EASY ACCESS FOR ODOR-FREE MAINTENANCE. THE BODY QUICKLY OPENS UP FOR EASY SERVICING AND REPAIR. THE BRAVO IS AND COMES WITH A COMPLETE 5 YEAR ON PARTS AND LABOR AND A LIFETIME ON THE HOUSING. THIS UNIT COMES WITH EVERYTHING YOU NEED: 8' HOSE ASSEMBLY, STAINLESS STEEL UPHOLSTERY TOOL, AND 1500 WATT HEATER. (IF YOU JUST WANT A SPOTTER SEE 300MH).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- WALKER EXHAUST Exhaust Tail Pipe, 45686 (45686)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- NOCO AC Port Plug, 1.5 ft L, Black (GCP2)
- EDIC EDIC Bravo 3 Gallon Carpet Spotter, 55 PSI Pump, 106" Waterlift, Heat Ready - 300MH (300MH)
- LASALLE BRISTOL BRISTOL 3INHXSPT TERMINATION VALVE WITH 96IN CABLE PULL HANDLE MADE IN (66N4AB96GM)
- VALTERRA QUICK DRAIN HOSE, STD., 20FT, BLUE, BOXED (D04-0046)
- PERKO 304 Stainless Steel Basket Strainer Only Size 5 f/3/4" Strainer (049300599D)
- TH MARINE Nozzle-Hose Pistl, #WDN-1-DP (WDN-1-DP)
- JABSCO Lite Flush Electric 12V Toilet w/Control Panel (58500-1012)
- JABSCO PAR-Max 3 Shower Drain Pump 12V 3.5 GPM (31610-0092)
- Edic Marine Pumps & Plumbing