Shop All Marine Pumps & Plumbing
Edic
EDIC Bravo 3 Gallon Carpet Spotter, 55 PSI Pump, 106" Waterlift, Heat Ready - 300MH
Mfr # 300MH
Zoro # G802664797
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Edic
- MFR # 300MH
- Zoro # G802664797
- UPC # 54933000415
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
EDIC BRAVO 3 GALLON CARPET SPOTTER, 55 PSI PUMP, 106" WATERLIFT, HEAT READY - 300MH BRAVO UPHOLSTERY CLEANER AND CARPET SPOTTER DELIVERS GREAT EFFICIENCY AND POWER IN A DECEPTIVELY SMALL 3-GALLON PACKAGE. NO SET UP TIME¿SIMPLY UNLOAD AND BEGIN CLEANING IMMEDIATELY. COMPACT SIZE AND MANEUVERABILITY MAKE IT IDEAL FOR SPOT CLEANING AND QUICK CLEANING OF SMALL CARPETED AREAS, UPHOLSTERY AND AUTO INTERIORS.OPERATORS WILL APPRECIATE THE SPECIALLY DESIGNED MOLDED-IN HOLDERS THAT CARRY SPRAY BOTTLES, LEAVING THE HANDS FREE. THE POWERFUL 2-STAGE BYPASS VACUUM MOTOR DELIVERS 106" OF WATERLIFT. LARGE 6 INCH WHEELS AND TRANSPORT HANDLE PLUS THE CORD WRAP ASSEMBLY MAKE IT A SNAP TO WHEEL ABOUT YOUR FACILITY. A LARGE PORTHOLE ON THE RECOVERY TANK ALLOWS EASY ACCESS FOR ODOR-FREE MAINTENANCE. THE BODY QUICKLY OPENS UP FOR EASY SERVICING AND REPAIR. THE BRAVO IS AND COMES WITH A COMPLETE 5 YEAR ON PARTS AND LABOR AND A LIFETIME ON THE HOUSING. WANT THE BEST CLEANER? SEE THE 339MH-HT WHICH COMES WITH A COMPLETE TOOL SET UP AND AN INTANK 1500W STAINLESS STEEL HEATER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX660 (5VX660)
- TAYLOR Tuff End Buoy (61149)
- ALL BALLS All Balls Cv Boot Kit 19-5021 (19-5021)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7221)
- JABSCO Hand Pump, 12 GPM, 1 HB x 1 HB (29240-0000)
- SEA-DOG Sea-Dog 520085-1 Stainless Steel T-Handle Drain Plug - 1" (520085-1)
- FLAIR-IT Flair-It 51250 BestPEX Brass PEX/PB Adapter - 1/2" PEX x 1/2" PB Wiring (51250)
- VALTERRA VALTERRA LLC D040111 5 Ft. Tote Tank Sewer Hose; Red (V46-D040111)
- GROCO BP-2 Poly Basket - 1.9" x 7.2" (BP-2)
- JOHNSON PUMP Johnson Pumps 10-24690-18 Rogue Ballast Pump 13.5 Gpm 12V (10-24690-18)
- GROCO Bronze Clam Shell Style Hull Strainer f/Up To 1-1/2" Thru Hull (SC-1500-L)
- Edic Marine Pumps & Plumbing