Shop All Refrigerators
Edgestar
20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion
Mfr # BR2001BL
Zoro # G008106183
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Edgestar
- MFR # BR2001BL
- Zoro # G008106183
- UPC # 846844011303
- Country of Origin China
- Category Refrigerators
Description
Refrigerator Only Included in this purchase is a refrigerator which can be used with existing kegerator hardware and components for a unit with all such hardware included, see KC2000BL or KC2000SS Temperature Range Keep beverages cool from the low 30's to the mid 40's Stainless Steel Door This sturdy door looks great and will hold up over the life of the unit included on SS model only Ample Capacity Store up to a half shell Sankey standard keg Easy Mobility Included casters make this unit easy to relocate Note that this unit will not support the use of Coors or Miller rubberized kegs or other oversized kegs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Magnetron - Toshiba (8014062)
- T&S BRASS 4 in Wall Mount Workboard Faucet (B-1146-01)
- CMA DISH MACHINES Start/Fill Switch 6 Pole Bolt- (00421.50)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CGWB)
- EDGESTAR 15 Inch Wide 26 Bottle BuiltIn Dual Zone Wine Cooler with Reversible Door and LED Lighting (CWR263DZ)
- EDGESTAR 20 Inch Wide 38 Bottle Capacity Free Standing Wine Cooler (CWF380DZ)
- EDGESTAR 18 Inch Wide 80 Can Capacity Ultra Low Temp Beverage Center (BWC121SSLT)
- EDGESTAR 17 Inch Wide 80 Can Capacity Extreme Cool Beverage Center (BWC91SS)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- EDGESTAR 19 Inch Wide 31 Cu Ft Energy Star Rated FridgeFreezer with Interior Lighting (CRF321SS)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- Edgestar Refrigerators