Shop All Safety Gates
Edgesafe
Dock Gate, Includes 1 Lock Pin
Mfr # 513718
Zoro # G206153859
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- For Use With Replacement Damper for 422L36
- Includes (1) Lock Pin, (1) Storage Bracket, (2) Bolts, (2) Nylock Nuts, Installation Instructions
- Overall Width 18 in
- For Use With Mfr. Model Number ESG-144-PCY
Product Information
- Brand Edgesafe
- MFR # 513718
- Zoro # G206153859
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Height | 1 in |
Overall Width | 18 in |
Overall Depth | 1 in |
Details
Item | Dock Gate |
For Use With | Replacement Damper for 422L36 |
Includes | (1) Lock Pin, (1) Storage Bracket, (2) Bolts, (2) Nylock Nuts, Installation Instructions |
For Use With Mfr. Model Number | ESG-144-PCY |
Description
Dock Gate, For Use With Replacement Damper for 422L36, Includes Lock Pin, Storage Bracket, (2) Bolts, (2) Nylock Nuts, For Use With Mfr. Model Number ESG-144-PCY, Overall Height 1 in, Overall Width 18 in, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 9 ft L, 2 in W, Nylon, Yellow (EET2-902-9)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- CONDOR Adjustbl Sfty Gate, 34to36-1/2in, 2-1/2inW (31TT56)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- Edgesafe Dock Gates & Doors