Shop All Table Tops
Edgemate
White Melamine 13/16 in. W x 250 Ft. Edgebanding
Mfr # EM..8125.250.MWH
Zoro # G001827733
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Melamine
- Length 250 Ft.
- Width 13/16 in.
- Thickness 3/64 in.
- Finish White
Product Information
- Brand Edgemate
- MFR # EM..8125.250.MWH
- Zoro # G001827733
- UPC # 841572138667
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 250 Ft. |
Width | 13/16 in. |
Details
Material | Melamine |
Thickness | 3/64 in. |
Finish | White |
Species | White |
Description
• Made of melamine
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Suitable for straight-line and simple contour/radius applications
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Suitable for straight-line and simple contour/radius applications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Blend Sticks, Dark Wood (7079804102)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- ALERA Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany (ALETT7230CM)
- FLASH FURNITURE Mahogany Resin Table Top, 30 x 60 (TP-MAH-3060-GG)
- Edgemate Table Tops