Shop All Cut-Resistant Gloves
Edge
PR, Cut-Resistant Gloves, XXL
Mfr # 48-711
Zoro # G2018636
original price:
$10.35
10% off
new price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Standards ANSI/ASTM/EN
Product Information
- Brand Edge
- MFR # 48-711
- Zoro # G2018636
- UPC # 20076490605364
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (475D56)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UR03)
- CHEMTEQ Filter Change Indicator Inline for Organic Vapors (614)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2CC-06-008)
- Edge Cut-Resistant Gloves