Shop All Coated Gloves
Edge
Knit Liner, 15 ga., White, Sz 6, PR
Mfr # 48-125
Zoro # G4431448
original price:
$0.97
5% off
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Edge
- MFR # 48-125
- Zoro # G4431448
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Details
Item | Knit Liner |
Color | Gray/White |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Rough |
Thickness | 15 ga. |
Standards | REACH Compliant, CE, EN388 |
Glove Construction | Seamless Knit |
Latex-Free | No |
Glove Coating Color | White |
Brand and Series | Ansell Edge 48-125 |
Glove Materials | Polyester |
Cuff Style | Knit |
ANSI/ISEA Abrasion Cycles | 3000 |
Series | Edge 48-125 |
Glove Hand Style | Left and Right |
Anti-Static | No |
Glove Material Color | White |
Description
Knit Liner, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level Not Rated, Standards REACH Compliant, CE, EN388, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 7, 1 PR (NK803ES/7)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (40-400)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, L, PR (40-105)
- EDGE Glove, EDGE, Size 8, PK144 (48126080)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- Edge Gloves & Hand Protection