Shop All General Purpose Gloves
Edge
Knit Gloves, Black, 12 PK
Mfr # 48-126
Zoro # G2403384
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Latex-Free Yes
- Standards ANSI/ASTM/EN
- Series HyFlex 48-126
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Edge
- MFR # 48-126
- Zoro # G2403384
- UPC # 20076490067179
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 11 |
Glove Length Style | Standard |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8685600)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZOD-L)
- TRU-SPEC Mens Tactical Pants, Size 42", Dark Navy (1061)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, 7 Char. (09091 7)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- IRONCLAD PERFORMANCE WEAR Touchscreen Console Gaming Gloves PR (ES-CNSL-01-XS)
- SAFE HANDLER Keystone Reinforced Gloves, Large/X-Large, PR (SH-HDS-LXL-797-AGD)
- Edge General Purpose Gloves