Shop All General Purpose Gloves
Edge
Knit Gloves, Black, 12 PK
Mfr # 48-126
Zoro # G2403113
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Latex-Free Yes
- Standards ANSI/ASTM/EN
- Series HyFlex 48-126
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Edge
- MFR # 48-126
- Zoro # G2403113
- UPC # 20076490067148
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Glove Length Style | Standard |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- CADDIS Chest Wader 2Ply Sz12 (CA3901W12)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- KASK SC1 Earmuffs, For Zenith Hi-Viz Helmet, PR (WHP00004)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- KLEIN TOOLS Lineman Work Glove Extra Large (40084)
- BOSS Glove Grain Leather Lined Xl (6133J)
- Edge Gloves & Hand Protection