Edge

Gloves, Black/Red, 1 PR


product price: $2.85
/pr
Sold in multiples of 12 for $34.20

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Red
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Silicone-Free No
  • Latex-Free No
See all product information

Product Information

  • Brand Edge
  • MFR # 48-919
  • Zoro # G2118896
  • UPC #
    20076490096384
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size 9

Details

Item Gloves
Color Black/Red
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Silicone-Free No
Latex-Free No
Glove Coating Finish Rough
Thickness 13 ga
Standards EN 388, Category II
Series 48-919
Glove Construction Seamless Knit
Glove Thickness 13 ga
Triple Layer No
Dual Layer Yes
Anti-Static No
Glove Coating Color Black, Red
EN 388 Impact Rated Yes
Cuff Style Knit
Impact Glove Type EN 388
Glove Lining Material Polyester

Description

Gloves, 13 ga, Glove Size 9, Color Black/Red, Standards EN 388, Category II, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.