Shop All Coated Gloves
Edge
Gloves, Black/Red, 1 PR
Mfr # 48-919
Zoro # G2118771
product price: $2.85
/pr
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Latex-Free No
- Silicone-Free No
Product Information
- Brand Edge
- MFR # 48-919
- Zoro # G2118771
- UPC # 20076490096407
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Details
Item | Gloves |
Color | Black/Red |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Latex-Free | No |
Silicone-Free | No |
Glove Coating Finish | Rough |
Thickness | 13 ga |
Standards | EN 388, Category II |
Series | 48-919 |
Glove Construction | Seamless Knit |
Glove Thickness | 13 ga |
Triple Layer | No |
Anti-Static | No |
EN 388 Impact Rated | Yes |
Cuff Style | Knit |
Impact Glove Type | EN 388 |
Dual Layer | Yes |
Glove Coating Color | Black, Red |
Glove Lining Material | Polyester |
Description
Gloves, 13 ga, Glove Size 11, Color Black/Red, Standards EN 388, Category II, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Black, PK5 (43005)
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75101/15)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- EDGE Latex Free Glove, 48126VP Loose, 11, PR (48-126VP)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/S)
- Edge Gloves & Hand Protection