Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-929
Zoro # G2119158
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Latex-Free No
- ANSI/ISEA Abrasion Level Not Rated
- Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II
Product Information
- Brand Edge
- MFR # 48-929
- Zoro # G2119158
- UPC # 20076490096483
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 8.7 - 10.6 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Gloves, Knit Material HPPE, Nitrile, Polyethylene, Spandex, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Face Mask, Orange, Universal (1780-BO)
- RADIANS Radians Diamond(TM) Bump Cap (302-GREEN)
- CONDOR Leather Gloves, XL, Gray/Red, PR (20GZ03)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- EDGE VF, Cut-Res Gloves, L, 60FE85, PR (48-711VP)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- ANSELL VF, Cut Res glves, BL/Gr, 9, 61DD53, PR (11-561VP)
- Edge Cut-Resistant Gloves