Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-929
Zoro # G2119106
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Latex-Free No
- ANSI/ISEA Abrasion Level Not Rated
- Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II
Product Information
- Brand Edge
- MFR # 48-929
- Zoro # G2119106
- UPC # 20076490096513
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 8.7 - 10.6 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Gloves, Knit Material HPPE, Nitrile, Polyethylene, Spandex, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants (2831-36X36)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 11, 1 PR (48-703)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 10, 1 PR (16-312)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8953B)
- Edge Gloves & Hand Protection