Shop All Cut-Resistant Gloves
Edge
Gloves, Black/Gray, 1 PR
Mfr # 48-706
Zoro # G2119392
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Latex-Free No
- ANSI/ISEA Abrasion Level 5
Product Information
- Brand Edge
- MFR # 48-706
- Zoro # G2119392
- UPC # 20076490074245
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, Foam Nitrile, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Acid Neutralizer, 1.5lb., Hydrofluoric, PK6 (2903-032)
- SAFETY WORKS Safety Harness Adjst Ylw (10096481)
- YOUNGSTOWN GLOVE CO Glove, Cut resistant lime, Hybrid, M, PR (12-3190-10-M)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE VF, Cut-Res Gloves, L, 60FE85, PR (48-711VP)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- Edge Cut-Resistant Gloves