Shop All Safety Glasses
Edge Eyewear
Welding Safety Glasses, Green Scratch-Resistant
Mfr # SW11-IR5
Zoro # G3907732
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Green
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Edge Eyewear
- MFR # SW11-IR5
- Zoro # G3907732
- UPC # 697920002063
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Welding Safety Glasses |
Lens Color | Green |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Dakura |
UV Protection | 99.99% UVA/UVB/UVC |
Standards | ANSI Z87.1-2015, MCEPS GL-PD 10-12 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
Arm Tip Type | Non-Adjustable |
For Use With | 12A767 |
Frame Style | Wraparound |
Frame Type | Full-Frame |
Arm Color | Black |
Description
Welding Safety Glasses, Series Dakura, Gender Unisex, Lens Color Laser Eyewear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- CONDOR Cold Protection Gloves, Soft Brushed Nylon Lining, L (3BA35)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SK116-SP)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- HONEYWELL Uvex Hypershock Safety Glasses with Clear Anti-Fog Lens and Frame (S2970HS)
- Edge Eyewear Safety Glasses