Shop All Safety Goggles
Edge Eyewear
Impact Resistant Safety Goggles, Clear, Smoke Scratch-Resistant Lens, Blizzard Series
Mfr # HB611
Zoro # G6278977
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Color Interchangeable Lenses
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Edge Eyewear
- MFR # HB611
- Zoro # G6278977
- UPC # 697929005621
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Nylon/Polyester, Brow Lining Material EVA, Eyewear Size Universal, For Small Heads Designation H, Frame Color Black, Frame Material Nylon, Frame Style Goggles, Gender Unisex, Includes (2) Interchangeable Lenses (Clear and G-15), Chamois Cleaning Cloth, Collapsing Molle Compatible Case, Flame Retardant Dust Cover, Protective Lens Bag, Removable RX Insert, Includes Anti-Fog Lens Coating Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, Gray, 4.5 gal (3000WT-4.5GAL)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- HONEYWELL UVEX Stealth Safety Goggles, Clear HydroShield Anti-Fog/Anti-Scratch Lens, Clear/Gray Frame (S3960HS)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (5JE28)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- Edge Eyewear Safety Goggles