Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Yellow Scratch-Resistant
Mfr # DZ112-G2
Zoro # G5284605
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # DZ112-G2
- Zoro # G5284605
- UPC # 697920001639
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Zorge, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- 3M Versaflo(TM) Helmet Asssembly, 6 Point (M-407)
- NMC Notice Face Shield Required In This Area, 10 in Height, 14 in Width, Aluminum (N272AB)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TSLAP218)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Scratch (SDK116-G2)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (SL116VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-AN-10111)
- Edge Eyewear Safety Glasses