Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Smoke Scratch-Resistant
Mfr # XB116CF-E6
Zoro # G6567342
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Edge Eyewear
- MFR # XB116CF-E6
- Zoro # G6567342
- UPC # 697920018248
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Camo |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Brazeau Torque |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1+2010; MCEPS GL-PD 10-12 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | Yes |
Photochromatic Lens | No |
Metal Detectable | No |
Arm Color | Camouflage |
Arm Tip Type | Standard |
Frame Style | Traditional |
Frame Type | Full-Frame |
Description
Safety Glasses, Series Brazeau Torque, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Forest Camo, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution High Radiation Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C523PB)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- EDGE EYEWEAR Safety Glasses, Red Mirror Polycarbonate Lens, Scratch-Resistant (XBAP139)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (XB137)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SBR61-G15)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR3-G2)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SN410S)
- Edge Eyewear Safety Glasses