Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Smoke Anti-Scratch
Mfr # PM116
Zoro # G6524213
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # PM116
- Zoro # G6524213
- UPC # 697920018187
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Mazeno, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- ERGODYNE Ergodyne® Skullerz® 8950 Bump Cap, Navy, Micro Brim, One Size (23341)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-710-L-10392)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (PM111)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (SK-XL112VS)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL116VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- OPTIC MAX Clear Reader Safety Glasses +1.0, Wraparound, Polycarbonate Lens (100RT/C1.0)
- Edge Eyewear Safety Glasses